Shop PIP
See all product information
Create Account
G-Tek Maxiflex Nitrile Gloves X-Small, Black Coated
- Mfr # 34-874/XS
- Zoro # G212467858
product price:Â
$
87.85
/ea
Key Features
Glove Size
XS
Color
Gray
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
A1
Glove Construction
Coated Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-874/XS
- Zoro #
- G212467858
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Nitrile
- ANSI/ISEA Abrasion Level
- A1
- Glove Construction
- Coated Seamless Knit
- ANSI/ISEA Cut Level
- 1
- Glove Lining Material
- Lycra
- Series
- MaxiFlex Ultimate
Dimensions
- Glove Size
- XS
Description
Protective Industrial Products G-Tek Maxiflex Nitrile Gloves, Type: Maxifoam premium black micro-foam Nitrile Gloves, Style: Coated palm & finger tips, Material: Foam nitrile, Size: X Small, Color: Black coated - G-Tek MaxiFlex, black micro-foam nitrile coated palm & finger tips, 15 gauge gray seamless knit nylon liner. Ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry. Silicone free. Used in applications which require a high degree of dexterity and sensitivity, especially where grip is important, such as handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, painting, horticulture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.