
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-8014/L
Zoro #
G0660320
UPC #
616314057724
Country of Origin
Sri Lanka
Details
Item
G-Tek Maxiflex Ultimate,PK12
Color
Orange/Black
ANSI/ISEA Abrasion Level
4
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Resists
Oils, Abrasions, Snags, Punctures
Thumb Style
Wing
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
1
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
G-Tek Maxiflex Ultimate,PK12, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.