
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-8014/M
Zoro #
G0660339
UPC #
616314079108
Country of Origin
Sri Lanka
Details
Item
G-Tek Maxiflex Ultimate,PK12
Color
Orange/Black
ANSI/ISEA Abrasion Level
4
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Application
DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
ANSI/ISEA Puncture Level
1
Resists
Oils, Abrasions, Snags, Punctures
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
G-Tek Maxiflex Ultimate,PK12, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.