This item is Discontinued.

This item is Discontinued.
Gauntlet Cuff, Wing Thumb, Premium Spilt Leather, XL, 12 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9051/XL
Zoro #
G904240929
UPC #
662909006431
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
14 in
Details
Cuff Style
Gauntlet
Glove Back Material
Leather
Palm Material
Spilt Leather
Thumb Style
Wing
Glove Liner Material
Cotton/Foam
Palm Construction
Cut-and-Sewn, Reinforced Thumb Crotch
Color
Blue
Closure Type
Slip On
Stitching Material
Kevlar
Use
Flame/Heat Resistant
Leather Grade
Premium
Description
Premium side split cowhide welding glove, double reinforced wing thumb, cotton/foam lining, gauntlet cuff, welted fingers, Kevlar sewn
- 20" stick welding glove
- Climax (TM) Aerogel insualtion
- pre-curved fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.