This item is Discontinued.

Pip Gauntlet Cuff, Wing Thumb, Premium Split Cowhide, M, 12 PK 9051/M

This item is Discontinued.

Pip

Gauntlet Cuff, Wing Thumb, Premium Split Cowhide, M, 12 PK (Discontinued)

Mfr # 9051/M
Zoro # G404240887
UPC # 662909006400
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9051/M
Zoro #
G404240887
UPC #
662909006400
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
14 in

Details

Cuff Style
Gauntlet
Glove Back Material
Leather
Palm Material
Split Cowhide
Thumb Style
Wing
Glove Liner Material
Cotton/Foam
Color
Blue
Stitching Material
Kevlar
Use
Flame/Heat Resistant
Closure Type
Slip On
Palm Construction
Cut-and-Sewn, Reinforced Thumb Crotch
Leather Grade
Premium

Description

Premium side split cowhide welding glove, double reinforced wing thumb, cotton/foam lining, gauntlet cuff, welted fingers, Kevlar sewn
  • Welted fingers and Kevlar thread protect seams from sparks
  • Reinforced straight thumb for superior grip
  • Elk stays soft under high heat while foam/cotton lining provides added insulation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.