General Purpose Gloves, Coated, 2XL, Microfoam Nitrile Palm, 15 ga Nylon, Black/Gray

  • Mfr # 34-874/XXL

  • Zoro # G516311529


product price:  $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Glove Size
2XL
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Length
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/XXL
Zoro #
G516311529
UPC #
616314066061
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Length
9.1 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

PIP MaxiFlex ultimate palm and fingers coated gloves breathable, series: 34-874, 2XL, nylon palm, black/brown/gray, seamless, nylon/Lycra, continuous knit wrist cuff, nitrile, 9.1 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.