General Purpose Gloves, Coated, 3XL, Microfoam Nitrile Palm, 15 ga Nylon, Black/Gray
Mfr # 34-874/XXXL
Zoro # G416311544
product price:Â $7.15
/ea
Sold in multiples of 12 for $85.80
Key Features
Glove Size
3XL
Glove Coating Coverage
Palm, Fingers
Length
9.4 in
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-874/XXXL
Zoro #
G416311544
UPC #
616314125768
Country of Origin
Sri Lanka
Dimensions
Glove Size
3XL
Length
9.4 in
Details
Glove Coating Coverage
Palm, Fingers
Cuff Style
Knit Wrist
Description
PIP MaxiFlex ultimate palm and fingers coated gloves breathable, series: 34-874, size 3XL, nylon palm, black/brown/gray, seamless, nylon/Lycra, continuous knit wrist cuff, nitrile, 9.4 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.