General Purpose Gloves, Coated, Large, Microfoam Nitrile Palm, 15 ga Nylon, Black/Gray
Mfr # 34-874/L
Zoro # G116311592
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
Key Features
Glove Size
L
Cuff Style
Knit Wrist
Length
8.7 in
Glove Coating Coverage
Palm & Fingers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-874/L
Zoro #
G116311592
UPC #
616314017971
Country of Origin
Pakistan
Dimensions
Glove Size
L
Length
8.7 in
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Description
PIP MaxiFlex Ultimate general purpose gloves series: 34-874, coated glove type, L, microfoam nitrile palm, 15 ga nylon, black/gray, seamless knit style, nylon/Lycra lining, continuous knit wrist cuff, microfoam nitrile coating, fingers and palm coating coverage, 8.7 in length, resists: abrasion, cut, puncture and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.