Zoro Homepage

General Purpose Gloves, Coated, Large, Microfoam Nitrile Palm, Nylon, Black/Gray

  • Mfr # 34-844/L

  • Zoro # G716311633


product price: $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Glove Coating Coverage
Palm & Fingers
Glove Size
L
Cuff Style
Knit Wrist
Length
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-844/L
Zoro #
G716311633
UPC #
616314018077
Country of Origin
Malaysia

Dimensions

Glove Size
L
Length
8.7 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

PIP MaxiFlex Endurance palm and fingers coated gloves series: 34-844, L, nylon palm, black/gray, seamless, nylon, continuous knit wrist cuff, nitrile, 8.7 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Endurance incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.