Zoro Homepage

General Purpose Gloves, Coated, Medium, Microfoam Nitrile Palm, 15 ga Nylon, Black/Gray

  • Mfr # 34-874/M

  • Zoro # G816311533


product price: $12.59
/ea
Sold in multiples of 12 for $151.08

Key Features

Glove Size
M
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/M
Zoro #
G816311533
UPC #
616314017964
Country of Origin
China

Dimensions

Glove Size
M
Length
8-1/2 in

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

PIP MaxiFlex ultimate palm and fingers coated gloves breathable, series: 34-874, M, nylon palm, black/brown/gray, seamless, nylon/Lycra, continuous knit wrist cuff, nitrile, 8-1/2 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.