General Purpose Gloves, Coated, X-Large, Microfoam Nitrile Palm, 15 ga Nylon, Black/Gray

  • Mfr # 34-874/XL

  • Zoro # G616311634


product price:  $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Glove Size
XL
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/XL
Zoro #
G616311634
UPC #
616314017988
Country of Origin
India

Dimensions

Glove Size
XL
Length
8.9 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

PIP MaxiFlex ultimate palm and fingers coated gloves breathable, series: 34-874, extra-large, nylon palm, black/brown/gray, seamless, nylon/Lycra, continuous knit wrist cuff, nitrile, 8.9 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.