General Purpose Gloves, Coated, X-Large, Microfoam Nitrile Palm, Nylon, Black/Gray
Mfr # 34-844/XL
Zoro # G016311609
product price: $7.59
/eaSold in multiples of 12 for $91.08
Key Features
Cuff Style
Knit Wrist
Length
8.9 in
Glove Size
XL
Glove Coating Coverage
Palm & Fingers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-844/XL
Zoro #
G016311609
UPC #
616314018084
Country of Origin
China
Dimensions
Length
8.9 in
Glove Size
XL
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Description
PIP MaxiFlex Endurance palm and fingers coated gloves series: 34-844, extra-large, nylon palm, black/gray, seamless, nylon, continuous knit wrist cuff, nitrile, 8.9 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Endurance incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.