General Purpose Gloves, Coated, XL, Microfoam Nitrile Palm, 15 ga Nylon, Black, Knit Wrist Cuff

  • Mfr # 34-8745/XL

  • Zoro # G716311626


product price:  $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Glove Size
XL
Color
Black
Cuff Style
Knit Wrist
Glove Coating Coverage
Full
Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-8745/XL
Zoro #
G716311626
UPC #
616314037689
Country of Origin
United States

Dimensions

Glove Size
XL
Length
9.3 in

Details

Color
Black
Cuff Style
Knit Wrist
Glove Coating Coverage
Full

Description

PIP MaxiFlex Endurance coated gloves breathable, series: 34-8745, extra-large, foam nitrile palm, black, seamless, nylon, knit wrist cuff, nitrile, 9.3 in length, resists: abrasion, cut, puncture and teardesigned and developed as a breathable glove, MaxiFlex Endurance incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.