General Purpose Gloves, Coated/Cold Protection, Medium, Latex Palm, Black/Hi-Viz Lime Green

  • Mfr # 41-1420/M

  • Zoro # G916311556


product price: $7.65
/ea
Sold in multiples of 12 for $91.80

Key Features

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Glove Size
M
Length
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-1420/M
Zoro #
G916311556
UPC #
616314121449
Country of Origin
China

Dimensions

Glove Size
M
Length
10.7 in

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

PIP general purpose gloves, series: 41-1420, coated/cold protection glove type, M, latex palm, acrylic/latex/nylon, black/hi-viz Lime Green, seamless style, acrylic lining, knit wrist cuff, latex coating, fingers and palm coating coverage, 10.7 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.