General Purpose Gloves, Coated/Cold Protection, X-Large, Latex Palm, Black/Hi-Viz Lime Green

  • Mfr # 41-1420/XL

  • Zoro # G116311530


product price:  $7.79
/ea
Sold in multiples of 12 for $93.48

Key Features

Glove Size
XL
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-1420/XL
Zoro #
G116311530
UPC #
616314121463
Country of Origin
China

Dimensions

Glove Size
XL
Length
11.4 in

Details

Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist

Description

PIP general purpose gloves, series: 41-1420, coated/cold protection glove type, XL, latex palm, acrylic/latex/nylon, black/hi-viz Lime Green, seamless style, acrylic lining, knit wrist cuff, latex coating, fingers and palm coating coverage, 11.4 in length, resists: abrasion, cut, puncture and tear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.