General Purpose Gloves, Coated/Work, Full-Finger Style, L, Vinyl Palm, Vinyl, Yellow, Slip-On Cuff

  • Mfr # 59-2515/L

  • Zoro # G616311559


product price:  $6.29
/ea
Sold in multiples of 12 for $75.48

Key Features

Cuff Style
Slip-On
Glove Coating Coverage
Full Hand
Color
Yellow
Length
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59-2515/L
Zoro #
G616311559
UPC #
616314004742
Country of Origin
China

Dimensions

Glove Size
L
Length
9.4 in

Details

Cuff Style
Slip-On
Glove Coating Coverage
Full Hand
Color
Yellow

Description

PIP general purpose gloves series: 59-2515, coated/work glove, L, vinyl palm, vinyl, yellow, full-finger style, cotton interlock lining, Slip-on cuff, textured vinyl coating, 9.4 in length, resists: liquid and oil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.