General Purpose Gloves, Cold Protection/Leather Palm, Large, Pigskin Leather Palm, Blue/Green/White

  • Mfr # 78-3927/L

  • Zoro # G716311558


product price:  $17.19
/ea
Sold in multiples of 12 for $206.28

Key Features

Cuff Style
Safety
Glove Size
L
Glove Coating Coverage
uncoated
Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-3927/L
Zoro #
G716311558
UPC #
616314009822
Country of Origin
United States

Dimensions

Glove Size
L
Length
10.6 in

Details

Cuff Style
Safety
Glove Coating Coverage
uncoated

Description

PIP general purpose gloves series: 78-3927, cold protection/leather palm glove type, L, pigskin leather palm, pigskin leather, blue/green/white, gunn cut/straight thumb style, 3M Thinsulate lining, safety cuff, uncoated coating, elastic/knuckle strap closure, 10.6 in length, resists: moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.