General Purpose Gloves, Drivers, Size 8, Top Grain Goatskin Leather Palm, Natural
Mfr # 148-1000/8
Zoro # G416311537
product price: $32.85
/eaKey Features
Glove Coating Coverage
uncoated
Cuff Style
Slip-On
Glove Materials
Goatskin
Standards
ASTM F696-06 (2011)
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-1000/8
Zoro #
G416311537
UPC #
616314045554
Country of Origin
Pakistan
Dimensions
Length
10
Glove Size
8
Details
Glove Coating Coverage
uncoated
Cuff Style
Slip-On
Glove Materials
Goatskin
Standards
ASTM F696-06 (2011)
Color
Natural
Description
PIP general purpose gloves series: 148-1000, driver's glove type, size 8, top grain goatskin leather palm, top grain goatskin leather, natural, full finger/keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 9.6 in length, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.