Shop PIP
See all product information
Create Account
General Purpose Unisex Gloves, Drivers/Work, Gunn Cut/Keystone Thumb/Welted Seam, Greenish Beige, 4XL
- Mfr # 990IK/4XL
- Zoro # G116311615
product price:Â
$
7.39
/ea
Sold in multiples of 120 for
$886.80
Key Features
Glove Materials
Cotton Hem/Grain Cowhide Leather
Glove Coating Coverage
Uncoated
Length
12 in
Cuff Style
Slip-On
Features
Heat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990IK/4XL
- Zoro #
- G116311615
- UPC #
- 662909009821
- Country of Origin
- China
Dimensions
- Glove Size
- 4XL
- Length
- 12 in
Details
- Glove Materials
- Cotton Hem/Grain Cowhide Leather
- Glove Coating Coverage
- Uncoated
- Cuff Style
- Slip-On
- Features
- Heat
- Lining
- Unlined
- Series
- 990IK
- Glove Style
- Drivers/Work
- Color
- Greenish Beige
Description
PIP general purpose gloves unisex, series: 990IK, drivers/work glove type, 4XL size, grain cowhide leather palm, cotton Hem/grain cowhide leather, greenish beige, gunn cut/keystone thumb/Welted seam style, unlined lining, slip-on cuff, uncoated coating, shirred elastic wrist closure, 12 in length, resists: heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.