Germicidal Disinfecting Wipes, 8" x 8", 50 Wipes, PK50

  • Mfr # 34826

  • Zoro # G8528563


product price: $33.69
/pk 50, $0.67/ea

Key Features

Color
Clear
Sheet Size
8 in x 8 in
Container Type
Box
Number of Sheets
50
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34826
Zoro #
G8528563
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in x 8 in
Cleaner Container Size
50 ct.
Container Size
50 ct
Sheet Width
8 in
Sheet Length
8 in

Details

Item
Germicidal Disinfecting Wipes
Color
Clear
Container Type
Box
Number of Sheets
50
Fragrance
Unscented
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Disinfectant
Formula
Alcohol Free
Wipes per Container
50
Effective to Remove
E.coli, HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
Cleaner Form
Wipes
Cleaning Wipe - Item
Disinfecting Cleaning Wipes
Standards
EPA Registered, OSHA
Green Environmental Attribute
Does not Contain Formaldehyde
Application
Disinfecting
Cleaner Container Type
Packet
Wet Contact Time
2 to 10 min
Primary Chemical
Quat
VOC Content
0%
Flash Point
200 Degrees F
Product Series
SaniZide Plus(R)
Disposable/ Reusable
Disposable
NSF Rating
Not Rated
Targeted Pathogens
E-coli, H1N1, HIV, MRSA, Norovirus, TB
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes

Description

Disinfectant, Germicidal Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, H1N1, HIV, MRSA, Norovirus, TB, Wet Contact Time 2 to 10 min, Box, Container Size 50 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 8 in x 8 in, Application Disinfecting, Fragrance Unscented, Clear, Disposable/ Reusable Disposable, EPA Registered Yes, Flash Point 200 Degrees F, NSF Rating Not Rated, Product Series SaniZide Plus(R), Sheet Length 8 in, Sheet Width 8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.