Zoro Homepage
This item is Discontinued.
Pip Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR 34-874/M

Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (Discontinued)

  • Mfr # 34-874/M
  • Zoro # G7274957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/M
Zoro #
G7274957
UPC #
616314017964
Country of Origin
Sri Lanka

Dimensions

Size
M
Glove Size
M
Thickness
15 ga

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Glove Construction
Seamless Knit
Coating Coverage
Palm
Coating Material
Foam Nitrile
ANSI/ISEA Cut Level
A1
Base Coating Material
Foam Nitrile
Glove Materials
Nitrile/Lycra/Nylon
Latex-Free
No
Series
MaxiFlex(R) Ultimate(TM)
Anti-Static
No
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Glove Material Color
Gray
ANSI/ISEA Cut Level - 2011
1
Touchscreen Compatible
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
Features
Silicone-Free
Glove Lining Material
Lycra/Nylon
Glove Features
Silicone-Free
Knit Material Color
Gray
Knit Material
Nitrile
Color (Knit/Coating)
Gray / Black
Palm Coating Material
Nitrile
Material (Thck)
Nitrile ( 15 ga )

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.