Zoro Homepage

MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, XS, 1 Pair

  • Mfr # 34-874/XS

  • Zoro # G6622091


product price: $5.19
/pr
Sold in multiples of 2 for $10.38

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/XS
Zoro #
G6622091
UPC #
616314017940
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Thickness
15 ga
Size
XS

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Cuff Style
Knit
Glove Materials
Nitrile/Lycra/Nylon
Base Coating Material
Foam Nitrile
Series
MaxiFlex(R) Ultimate(TM) 34-874
Anti-Static
No
Glove Hand Style
Left and Right
Latex-Free
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Level - 2011
1
Glove Liner Material
Lycra/Nylon
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
Glove Coating Color
Black
Touchscreen Compatible
No
Glove Material Color
Gray
Glove Features
Silicone-Free
Knit Material
Nitrile
Glove Lining Material
Lycra/Nylon
Knit Material Color
Gray
Thumb Style
Wing
ANSI/ISEA Puncture Level
1

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.