Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Glove Coated, Black, Seamless, XS, PR 33-B125/XS

Glove Coated, Black, Seamless, XS, PR (Discontinued)

  • Mfr # 33-B125/XS
  • Zoro # G7242827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-B125/XS
Zoro #
G7242827
UPC #
616314054266
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
13 ga

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Nylon/Polyurethane
Glove Material Color
Black
Glove Hand Style
Left and Right
Series
G-Tek(R) GP(TM)
Brand and Series
PIP G-Tek(R) GP(TM)
Cuff Style
Knit
Touchscreen Compatible
No
ANSI/ISEA Cut Level
A1
Glove Coating Color
Black
Biodegradable
Non-Biodegradable
Latex-Free
No
Anti-Static
No
Glove Lining Material
Nylon
Knit Material
Nylon/Polyurethane
Knit Material Color
Black
Palm Coating Material
Polyurethane
Color (Knit/Coating)
Black / Black
Coating Texture
Smooth
Material (Thck)
Nylon/Polyurethane ( 13 ga )

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Seamless Knit, Knit Material Nylon/Polyurethane, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.