This item is Discontinued.

Pip Polyurethane Coated Gloves, Palm Coverage, Gray, 3XL, PR 33-G125/XXXL

Polyurethane Coated Gloves, Palm Coverage, Gray, 3XL, PR (Discontinued)

  • Mfr # 33-G125/XXXL
  • Zoro # G6626711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-G125/XXXL
Zoro #
G6626711
UPC #
616314091612
Country of Origin
China

Dimensions

Glove Size
3XL
Size
3XL
Thickness
13 ga

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Coating Material
Polyurethane
Coating Coverage
Palm
Glove Materials
Nylon/Polyurethane
Base Coating Material
Foam Nitrile
Anti-Static
No
Series
G-Tek(R) GP(TM)
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Brand and Series
PIP G-Tek(R) GP(TM)
Glove Material Color
Gray
Touchscreen Compatible
No
Latex-Free
No
Cuff Style
Knit
Knit Material Color
Yellow
Glove Lining Material
Nylon
Knit Material
Nylon/Polyurethane
Material (Thck)
Nylon/Polyurethane ( 13 ga )
Palm Coating Material
Polyurethane
Coating Texture
Smooth
Color (Knit/Coating)
Yellow / Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Seamless Knit, Knit Material Nylon/Polyurethane, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.