Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Smooth, Palm and Fingers, Not Rated Abrasion Level, White/Gray, M 1 PR

  • Mfr # 34-225/M

  • Zoro # G7255908


product price: $3.39
/pr

Key Features

Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-225/M
Zoro #
G7255908
UPC #
616314011474
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Glove Materials
Nitrile/Nylon
Base Coating Material
Foam Nitrile
Brand and Series
PIP G-Tek(R) GP(TM)
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Latex-Free
No
Glove Material Color
White
Series
G-Tek(R) GP(TM)
Glove Liner Material
Nylon
Anti-Static
No
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Glove Coating Color
Gray
Knit Material Color
White
Knit Material
Nitrile
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.