
Glove Dust, 5 oz, Powder
Mfr # 148-2200
Zoro # G116664766
product price: $11.15
/eaKey Features
Length
7 in
Product Type
Glove Powder
For Voltage Class
Class 0, Class 00, Class 1, Class 2, Class 3, Class 4
Container Size
5 oz
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-2200
Zoro #
G116664766
UPC #
616314431715
Country of Origin
United States
Dimensions
Length
7 in
Container Size
5 oz
Details
Item
Glove Dust
Product Type
Glove Powder
For Voltage Class
Class 0, Class 00, Class 1, Class 2, Class 3, Class 4
Color
White
Material
Powder
Description
Glove Dust, Length 7 in, Color White, Material Powder, Includes Not Applicable, Container Size 5 oz, For Voltage Class Class 0, Class 00, Class 1, Class 2, Class 3, Class 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.