Glove Liners, Nylon, 8-2/3" Length, Light, White, Size XL , 12 PK
Mfr # 40-730/XL
Zoro # G0626060
product price: $12.69
/pk 12, $1.06/eaSold in multiples of 25 for $317.25
Key Features
Glove Size
XL
Color
White
Glove Materials
Nylon
Glove Length
8-2/3"
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-730/XL
Zoro #
G0626060
UPC #
616314001284
Country of Origin
Korea, Republic of
Dimensions
Glove Size
XL
Glove Length
8-2/3"
Thickness
13 ga
Details
Item
Glove Liners
Color
White
Glove Materials
Nylon
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Fabric Weight
Light
Silicone-Free
No
Standards
TAA Compliant
Design
Seamless Knit Nylon Liners
ANSI/ISEA Abrasion Level
Not Rated
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.