Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Gloves, Cotton, 8-1/2" Length, Light, White, Size Men's , 12 PK

  • Mfr # 97-500H

  • Zoro # G0627275


product price: $10.99
/pk 12, $0.92/ea

Key Features

Glove Size
Men's
Color
White
Glove Materials
Cotton
Glove Length
8-1/2"
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-500H
Zoro #
G0627275
UPC #
616314001925
Country of Origin
Bangladesh

Dimensions

Glove Size
Men's
Glove Length
8-1/2"

Details

Item
Inspection Gloves
Color
White
Glove Materials
Cotton
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Fabric Weight
Light
Silicone-Free
No
Design
Hemmed
ANSI/ISEA Abrasion Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.