Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Glove Liners, White, Nylon, One Size, PK12 98-703

Glove Liners, White, Nylon, One Size, PK12 (Discontinued)

  • Mfr # 98-703
  • Zoro # G0627311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-703
Zoro #
G0627311
UPC #
616314001765
Country of Origin
China

Dimensions

Glove Size
One Size Fits Most

Details

Item
Inspection Gloves
Color
White
Application
Inspection and Electronics Assembly, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Fabric Weight
Light
Silicone-Free
No
Design
Hemmed
ANSI/ISEA Abrasion Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.