Zoro Homepage

Grippaz Skins, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Black

  • Mfr # 67-246/L

  • Zoro # G804223367


product price: $12.65
/pk 50, $0.25/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-246/L
Zoro #
G804223367
UPC #
616314221859
Country of Origin
China

Dimensions

Size
L ( 9 )
Palm Thickness
6 mil
Cuff Thickness
6 mil
Length
9 in
Finger Thickness
6 mil
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
21 CFR, ASTM D257, EN 374, TAA Compliant
Series
Grippaz Skins
Sterile/Non-Sterile
Non-Sterile
Texture
Fish Scale
Double Gloving Method
Inner/Outer
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Features
Ambidextrous, Touchscreen Compatible
Application
Inspection, Assembly and Inspection, Equipment Maintenance and Repair, Painting and Printing, Automotive Applications
Texture Location
Full
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Anti-Static
Anti-Static Not Included
Silicone-Free
Silicone-Free

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.