This item is Discontinued.

Pip Grippaz Skins, GLOVE, 4.5 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue 67-305/XL

Grippaz Skins, GLOVE, 4.5 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (Discontinued)

  • Mfr # 67-305/XL
  • Zoro # G504223384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67-305/XL
Zoro #
G504223384
UPC #
616314620270
Country of Origin
Thailand

Dimensions

Size
XL ( 10 )
Palm Thickness
4.5 mil
Length
12 in
Finger Thickness
4.5 mil
Size - Numeric
10
Cuff Thickness
4.5 mil
Size- Alpha
XL
Nominal Palm Thickness
5 mil

Details

Item
GLOVE
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
21 CFR, ASTM D257, EN 374, TAA Compliant
Series
Grippaz Skins
Sterile/Non-Sterile
Non-Sterile
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture
Fish Scale
Texture Location
Full
Glove Treatments
Powder-Free
Double Gloving Method
Inner/Outer
Features
Extended Cuff
Color Family
Blue
Anti-Static
No
Tested for Chemotherapy Drugs
No
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
No
Silicone-Free
Yes

Description

GLOVE, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Cuff Thickness 4.5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 4.5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.