Zoro Homepage

Grippaz Food Plus, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK, Blue

  • Mfr # 67-308/L

  • Zoro # G904223380


product price: $15.29
/pk 48, $0.32/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-308/L
Zoro #
G904223380
UPC #
616314221958
Country of Origin
Thailand

Dimensions

Size
L ( 9 )
Palm Thickness
8 mil
Size- Alpha
L
Finger Thickness
8 mil
Cuff Thickness
8 mil
Size - Numeric
9
Length
12 in
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
21 CFR, ASTM D257, EN 374, TAA Compliant
Series
Grippaz Food Plus
Sterile/Non-Sterile
Non-Sterile
Glove Treatments
Powder-Free
Texture
Fish Scale
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Features
Ambidextrous, Touchscreen Compatible
Application
Assembly and Inspection
Double Gloving Method
Inner/Outer
Acceptable Quality Level (AQL)
1.5
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Cuff Style
Beaded
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.