Grippaz Food Plus, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK, Blue
Mfr # 67-308/XL
Zoro # G904223397
product price: $15.29
/pk 48, $0.32/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67-308/XL
Zoro #
G904223397
UPC #
616314221989
Country of Origin
Thailand
Dimensions
Size
XL ( 10 )
Palm Thickness
8 mil
Cuff Thickness
8 mil
Size - Numeric
10
Finger Thickness
8 mil
Size- Alpha
XL
Length
12 in
Cuff Length
Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.