Grippaz Engage, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK, Orange

  • Mfr # 67-307/XXXL

  • Zoro # G804223374


product price:  $17.65
/pk 50, $0.35/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
7 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-307/XXXL
Zoro #
G804223374
UPC #
616314316913
Country of Origin
Thailand

Dimensions

Size
3XL
Palm Thickness
7 mil
Size- Alpha
3XL
Finger Thickness
7 mil
Cuff Thickness
7 mil
Length
12 in
Size - Numeric
12
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
21 CFR, ASTM D257, EN 374, TAA Compliant
Series
Grippaz Engage
Sterile/Non-Sterile
Non-Sterile
Texture
Fish Scale
Acceptable Quality Level (AQL)
1.5
Texture Location
Full
Features
Ambidextrous, Touchscreen Compatible
Double Gloving Method
Inner/Outer
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Application
Automotive Applications
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Cuff Thickness 7 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 7 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products