Zoro Homepage

Grippaz Jan San, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK, Yellow

  • Mfr # 67-306/XXL

  • Zoro # G104223371


product price: $12.49
/pk 48, $0.26/ea

Key Features

Color
Yellow
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-306/XXL
Zoro #
G104223371
UPC #
616314221941
Country of Origin
Thailand

Dimensions

Size
2XL ( 11 )
Palm Thickness
6 mil
Size - Numeric
11
Finger Thickness
6 mil
Length
12 in
Cuff Thickness
6 mil
Size- Alpha
2XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Yellow
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
21 CFR, ASTM D257, EN 374, TAA Compliant
Series
Grippaz Jan San
Sterile/Non-Sterile
Non-Sterile
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Features
Ambidextrous, Touchscreen Compatible
Texture Location
Full
Application
Inspection, Assembly and Inspection, Equipment Maintenance and Repair, Painting and Printing, Automotive Applications
Texture
Fish Scale
Glove Treatments
Powder-Free
Double Gloving Method
Inner/Outer
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Yellow, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Touchscreen Compatible, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 21 CFR, ASTM D257, EN 374, TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.