Shop PIP
See all product information
Create Account
GLOVE, PR
- Mfr # 56-586CR/M
- Zoro # G924891552
product price:Â
$
24.09
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
ANSI/ISEA Cut Level
A4
Glove Length
14 in
Size
M
Supported / Unsupported
Supported
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-586CR/M
- Zoro #
- G924891552
- UPC #
- 616314426520
- Country of Origin
- China
Dimensions
- Glove Length
- 14 in
- Size
- M
- Glove Thickness
- 43 mil
Details
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- ANSI/ISEA Cut Level
- A4
- Supported / Unsupported
- Supported
- Color
- Gray
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOPT
- Standards
- ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D
- ANSI/ISEA Puncture Level
- 3
- Item
- Gloves
- Cut-Resistance Coverage
- Full
- Latex-Free
- Latex-Free
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- ANSI/ISEA Abrasion Level
- 6
- ANSI/ISEA Cut Load
- 1,500 g
- Min. Temp.
- -4 Degrees F
- Max. Temp.
- 176 Degrees F
- Glove Liner Material
- PolyKor
- Series
- Assurance(R)
- Glove Materials
- PolyKor
- Biodegradable
- Non-Biodegradable
Description
Gloves, Palm and Fingers, 43 mil, 14 in, Color Gray, Supported, Standards ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.