Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove, XL, 12 PK

  • Mfr # 905/XL

  • Zoro # G510040210


product price: $11.89
/pk 12, $0.99/ea

Key Features

Glove Coating Coverage
Uncoated
Cuff Style
Rolled Hem
Glove Materials
Nylon
Length
9
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905/XL
Zoro #
G510040210
UPC #
662909900098
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Length
9

Details

Item
Glove
Glove Coating Coverage
Uncoated
Cuff Style
Rolled Hem
Glove Materials
Nylon
Color
White

Description

Glove, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.