
Gloves, ACP/Kevlar(R), 350 Degrees F Max Temp., Green, L, 12 PK
Mfr # 07-KA744/L
Zoro # G3648999
product price:Â $49.29
/pk 12, $4.11/eaKey Features
Size
L
Length
10 3/8 in
Material
ACP/Kevlar(R)
Max. Temp.
350 Degrees F
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-KA744/L
Zoro #
G3648999
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Length
10 3/8 in
Size (Alpha)
L
Details
Item
Gloves
Material
ACP/Kevlar(R)
Max. Temp.
350 Degrees F
Standards
TAA Compliant
Lining
Cotton
Color
Green
Cut
A3
Coating Finish
Uncoated
Silicone-Free
No
ANSI/ISEA Abrasion Level
Not Rated
Cuff
Elastic
Coating
Uncoated
ANSI/ISEA Cut Level
A3
Application
Cut Resistant,Heat Resistant
Cuff Style
Knit
ANSI/ISEA Heat Level
2
Description
Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.