This item is Discontinued.

Pip Cut-Resistant Glove, A3 Cut Level, 15 ga, Blue/Black, 3XL 44-3745/XXXL

Cut-Resistant Glove, A3 Cut Level, 15 ga, Blue/Black, 3XL (Discontinued)

  • Mfr # 44-3745/XXXL
  • Zoro # G9128968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-3745/XXXL
Zoro #
G9128968
UPC #
616314178542
Country of Origin
Sri Lanka

Dimensions

Glove Size
3XL
Glove Length
9.65 in
Thickness
15 ga

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Knit Material
HPPE
Cuff Style
Knit
Series
MaxiCut(R) Ultra(TM) 44-3745
Brand and Series
PIP MaxiCut(R) Ultra(TM) 44-3745
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Glove Materials
HPPE
Palm Coating Material
Foam Nitrile
Material (Thck)
HPPE ( 15 ga )
Coating Type
Dipped
Hand Protection Style
Glove
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Blue
Minimum Temperature
Not Rated
Silicone-Free
Yes
Glove Coating Color
Black
Color (Knit/Coating)
Blue / Black
Latex-Free
No
Glove Construction
Seamless Knit

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.