This item is Discontinued.

Pip Disposable Gloves, 5.00 mil Palm, Latex, S, 100 PK, White 62-322PF/S

Disposable Gloves, 5.00 mil Palm, Latex, S, 100 PK, White (Discontinued)

  • Mfr # 62-322PF/S
  • Zoro # G7256967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-322PF/S
Zoro #
G7256967
UPC #
616314005046
Country of Origin
Unknown

Dimensions

Size
S
Palm Thickness
5.00 mil
Glove Size
S

Details

Item
Disposable Gloves
Color
White
Material
Latex
Disposable Glove Material
Latex
Powdered/Powder Free
Powder Free

Description

Disposable Gloves, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.