
Gloves, Leather Palm, White, XL, PR
Mfr # 80-8889/XL
Zoro # G7244638
product price: $7.99
/prKey Features
Minimum Temperature
Not Rated
Glove Liner Material
Cotton
Glove Cut
Gunn
Cuff Style
Safety
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-8889/XL
Zoro #
G7244638
UPC #
616314007156
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Glove Liner Material
Cotton
Glove Cut
Gunn
Cuff Style
Safety
Color
White
Leather Grade
Premium
Thumb Style
Wing
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.