Shop PIP
See all product information
Create Account
Gloves, Seamless Style, L, Nitrile Palm and Coating, Black/Purple, Knit Wrist Cuff, Black/Purple
- Mfr # 56-451/L
- Zoro # G316312153
product price:Â
$
20.85
/ea
Sold in multiples of 6 for
$125.10
Key Features
Glove Size
L
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Length
10.6 in
Glove Construction
Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-451/L
- Zoro #
- G316312153
- UPC #
- 616314230967
- Country of Origin
- Sri Lanka
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Construction
- Seamless Knit
- Thumb Style
- Seamless
- Glove Materials
- Nylon/Lycra®
- Resists
- Abrasion, Cut, Puncture and Tear
- Color
- Black/Purple
- Series
- MaxiDry® Zero™ 56-451
- Cuff Style
- Knit Wrist
Dimensions
- Glove Size
- L
- Glove Length
- 10.6 in
Description
PIP gloves, series: MaxiDry Zero 56-451, L, nitrile palm, nylon/Lycra, black/Purple, seamless, knit wrist cuff, nitrile, palm coating coverage, 10.6 in length, resists: abrasion, cut, puncture and tear. The MaxiDry Zero integrates the core values of the MaxiDry brand to bring comfort and liquid repellence together and combine them with our THERMtech technology platform. This technology offers thermal resistance up to -10 DegC/14 DegF inside the glove under high activity with a coating designed to remain flexible for temperature up to -30 DegC /-22 DegF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.