Gloves, Seamless Style, XL, Nitrile Palm and Coating, Black/Purple, Knit Wrist Cuff, Black/Purple
Mfr # 56-451/XL
Zoro # G116311646
product price:Â $19.15
/ea
Sold in multiples of 6 for $114.90
Key Features
Glove Size
XL
Glove Coating Coverage
Palm
Length
11 in
Cuff Style
Knit Wrist
Color
Black/Purple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-451/XL
Zoro #
G116311646
UPC #
616314230974
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Length
11 in
Details
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Color
Black/Purple
Glove Materials
Nylon/Lycra®
Features
Abrasion, Cut, Puncture and Tear
Series
MaxiDry® Zero™ 56-451
Glove Coating Material
Nitrile
Description
PIP gloves, series: MaxiDry Zero 56-451, XL, nitrile palm, nylon/Lycra, black/Purple, seamless, knit wrist cuff, nitrile, palm coating coverage, 11 in length, resists: abrasion, cut, puncture and tear. The MaxiDry Zero integrates the core values of the MaxiDry brand to bring comfort and liquid repellence together and combine them with our THERMtech technology platform. This technology offers thermal resistance up to -10 DegC/14 DegF inside the glove under high activity with a coating designed to remain flexible for temperature up to -30 DegC /-22 DegF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.