Gloves, Size L , 12 PK
Mfr # 98-740/M
Zoro # G7290518
product price: $8.25
/pk 12, $0.69/eaKey Features
Glove Size
L
Standards
TAA Compliant
Size- Alpha
M
Color
White
Glove Length
9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98-740/M
Zoro #
G7290518
UPC #
-
Country of Origin
Bangladesh
Dimensions
Glove Size
L
Size- Alpha
M
Glove Length
9"
Details
Item
Gloves
Standards
TAA Compliant
Color
White
Design
Hemmed
Fabric Weight
Lightweight
Application
Ideal for inspection and electronics assembly.
Glove Materials
Nylon
Description
Gloves, Standards TAA Compliant, Size- Alpha M, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.