Goat Driver Cut-Resistant Gloves, 2XL, ANSI Cut Level: A4, ANSI Puncture Level: 5

  • Mfr # KS993KOA/2XL

  • Zoro # G016311807


product price:  $29.89
/ea
Sold in multiples of 12 for $358.68

Key Features

ANSI/ISEA Cut Level
A4
Color
Brown
Cuff Style
Slip-on
Glove Length
11-1/2 in
ANSI/ISEA Cut Grams
1810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS993KOA/2XL
Zoro #
G016311807
UPC #
662909077820
Country of Origin
United States

Dimensions

Glove Size
2XL
Glove Length
11-1/2 in

Details

ANSI/ISEA Cut Level
A4
Color
Brown
Cuff Style
Slip-on
ANSI/ISEA Cut Grams
1810

Description

PIP cut resistant gloves goat driver, series: KS993KOA, 2XL size, goatskin grain leather palm, aqua Armor/Oil armor coating, brown, keystone thumb style, Kevlar lining, elastic Wrist/slip-on cuff, 11-1/2 in length, ANSI cut-resistance level: A4, ANSI puncture-resistance level: 5, resists: abrasion, cut, dirt, oil, puncture and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.