Goat Driver Cut-Resistant Gloves, Large, ANSI Cut Level: A4, ANSI Puncture Level: 5

  • Mfr # KS993KOA/L

  • Zoro # G016311869


product price: $29.89
/ea
Sold in multiples of 12 for $358.68

Key Features

ANSI/ISEA Cut Level
A4
Color
Brown
Cuff Style
Slip-on
Glove Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS993KOA/L
Zoro #
G016311869
UPC #
662909077806
Country of Origin
United States

Dimensions

Glove Size
L
Glove Length
10-1/2 in

Details

ANSI/ISEA Cut Level
A4
Color
Brown
Cuff Style
Slip-on

Description

PIP cut resistant gloves goat driver, series: KS993KOA, L, goatskin grain leather palm, aqua Armor/Oil armor coating, brown, keystone thumb, Kevlar, elastic Wrist/slip-on cuff, 10-1/2 in length, A4 ANSI cut-resistance level, 5 ANSI puncture-resistance level, resists: abrasion, cut, dirt, oil, puncture and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.