Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Goatskin Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 71-3601/L
  • Zoro # G9325552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3601/L
Zoro #
G9325552
UPC #
616314009051
Country of Origin
Unknown

Dimensions

Glove Size
L
Glove Length Style
Standard
Cuff Length
2 1/2 in
Glove Length
9 4/5 in

Details

Item
Goatskin Drivers,Keystone Thumb,PK12
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Stitching Material
Nylon
Sold As
Pair
Insulated
No
Glove Back Color
White
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Series
71-3601
Cuff Style
Shirred Slip-On
Leather Color
White
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Rated
Brand and Series
PIP(R) 71-3601
Cuff Color
Beige
Palm Color
White
EN 388 Impact Rated
No
EN 388 Rating
Not Tested
Pairs per Package
12
Includes Double Palm
No
Palm Style
Single Layer
Oil-Resistant
No
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Color (Palm/Back)
White / White
Glove Construction
Cut and Sewn
Cuff Material
Leather
Hand Protection Style
Glove
Palm/Back Material
Goatskin
Stitching Type
Standard
Includes Reinforced Thumb Crotch
No

Description

Goatskin Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.