Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Goatskin Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 71-3601/XL
  • Zoro # G9325537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3601/XL
Zoro #
G9325537
UPC #
616314009068
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length Style
Standard
Glove Length
10 1/5 in
Cuff Length
2 1/2 in

Details

Item
Goatskin Drivers,Keystone Thumb,PK12
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Sold As
Pair
Stitching Material
Nylon
Insulated
No
Cuff Style
Shirred Slip-On
Glove Back Color
White
Touchscreen Compatible
No
Anti-Static
No
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Leather Color
White
ANSI/ISEA Abrasion Level
Not Rated
Biodegradable
Non-Biodegradable
Series
71-3601
Brand and Series
PIP(R) 71-3601
Minimum Temperature
Not Rated
Cuff Color
Beige
Leather Coverage Style
Full Leather
Pairs per Package
12
Cuff Material
Leather
Palm/Back Material
Goatskin
Stitching Type
Standard
EN 388 Rating
Not Tested
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
EN 388 Impact Rated
No
Color (Palm/Back)
White / White
Finger Coverage
Full Finger
Includes Double Palm
No
Oil-Resistant
No
Glove Construction
Cut and Sewn
Palm Color
White

Description

Goatskin Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.