Shop PIP
See all product information
Create Account
Goatskin Leather Palm Glove w/Dorsal Impact Protection and A4 Kevlar Blend Lining, TPR Finger Guards
- Mfr # 4477
- Zoro # G424203930
product price:Â
$
59.99
/pr
Sold in multiples of 12Â prs for
$719.88
Key Features
Color
Brown
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4477
- Zoro #
- G424203930
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Brown
Dimensions
- Glove Size
- M
Description
Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity , Nylon spandex fabric for comfort and breathability, Thermo Plastic Rubber (TPR) molded finger and dorsal guards for maximum protection, Kevlar blended lining offers comfort, enhanced cut protection and good heat dispersion, Internal foam padded palm absorbs and dampens shock, Goatskin leather fingertips for added protection, PVC sandy grip on extended thumbcrotch and thumb provides an enhanced grip and extra cut/abrasion resistance, Micro cotton thumb for comfort, Reflective line on back of hand makes this product easy to see in low-light applications, Slip-on cuff with hook & loop button closure for easy on/off and a secure fit. Goatskin Leather Palm Glove w/Dorsal Impact Protection and A4 Kevlar Blend Lining,TPR Finger Guards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.