Grain Leather Palm Gloves, L, PK12
Mfr # 87-1563/L
Zoro # G904176488
product price: $77.59
/pk 12, $6.47/ea
Free Shipping & Returns
Key Features
Thumb Style
Wing
Glove Liner Material
Cotton
Color
Blue
Leather Grade
Regular
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87-1563/L
Zoro #
G904176488
UPC #
616314007965
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Grain Leather Palm Gloves,L,PK12
Thumb Style
Wing
Glove Liner Material
Cotton
Color
Blue
Leather Grade
Regular
Glove Features
Custom Print Gloves
Series
PIP
Glove Cut
Gunn
Glove Construction
Gunn Cut
Cuff Style
Safety
Description
Grain Leather Palm Gloves,L,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.